Shop All Recliners
This Product is Discontinued
Flash Furniture
Fabric Contemporary Chair, 18-1/2", Fixed Arms, Gray, Black (Discontinued)
Mfr # WA-8700-119-GG
Zoro # G5033627
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Fixed Arms
- Frame Material Metal
- Seat Material Fabric
- Seat Height Range 18-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WA-8700-119-GG
- Zoro # G5033627
- UPC # 889142221692
- Country of Origin United States
- Category Recliners
Dimensions
Seat Height Range | 18-1/2" |
Overall Height | 37-3/4" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Fixed Arms |
Frame Material | Metal |
Seat Material | Fabric |
Back Material | Fabric |
Backrest | Plush Pillow Back |
Color | Kelly Gray |
Item | Rocker Recliner,Gray Microfiber,Soft |
Material | Fabric |
Description
Rocker Recliner,Gray Microfiber,Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.