Shop All Task Chairs
Flash Furniture
Fabric Contemporary Chair, 17-1/2" to 21-1/2", Adjustable Arms, Black
Mfr # WL-A277-BK-A-GG
Zoro # G3633329
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 17-1/2" to 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-A277-BK-A-GG
- Zoro # G3633329
- UPC # 812581015867
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 17-1/2" to 21-1/2" |
Overall Height | 38" |
Details
Office Chair Style | Contemporary Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Seat Color | Black |
Back Color | Black |
Backrest | Built In Lumbar Support |
Caster Type | Dual Wheel |
Item | Mid-Back Task Chair,Black |
Frame Material | Plastic |
Color | Black |
Material | Foam, Mesh, Fabric |
Weight Capacity | 250 lb. |
Adjustable | Swivel |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Mayville Night Stand, Black (2147BK-4)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5'' Seat Height, PK4 (4-YU-YCX4-005-GREEN-GG)
- SAN MIGUEL Citron Oil and Vinegar Bottle (520327)
- GLOBAL EQUIPMENT Interion Shop Stool with Backrest - Polyurethane - Black (A812TS)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- FLASH FURNITURE Contemporary Chair, 18", Purple (LF-7-07C-PUR-GG)
- FLASH FURNITURE Task Chair, 18" to 22", Fixed Arms, Black (H-8369F-BLK-GG)
- FLASH FURNITURE Vinyl Contemporary Chair, 16-3/4" to 21-3/4, Black (GO-1691-1-BK-GG)
- FLASH FURNITURE Mid-Back Dark Gray Mesh Ergonomic Task Desk Chair (BL-X-5M-DKGY-GG)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Burgundy (H-2376-F-BY-GG)
- HON Task Chair, Black (H5705.SB11.T)
- Flash Furniture Office Chairs