Shop All Task Chairs
Flash Furniture
Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black
Mfr # WL-A654MG-BK-GG
Zoro # G3633283
original price:
$171.81
22% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Contemporary Chair
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 16-1/2" to 20-1/2"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-A654MG-BK-GG
- Zoro # G3633283
- UPC # 812581015942
- Country of Origin Taiwan, Province of China
- Category Task Chairs
Dimensions
Seat Height Range | 16-1/2" to 20-1/2" |
Overall Height | 39-1/2" |
Details
Office Chair Style | Contemporary Chair |
Seat Material | Fabric |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustment Knob Positions the Lumbar Support |
Caster Type | Dual Wheel |
Item | Mid-Back Task Chair,Black |
Material | Fabric, Foam |
Weight Capacity | 250 lb. |
Frame Material | Plastic |
Color | Black |
Adjustable | Swivel |
Style | Mid Back Task Chair |
Description
Mid-Back Task Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- TRADEMARK FINE ART Cheryl Bartley 'Angel American Faith Family' Canvas Art, 35x47 (ALI41155-C3547GG)
- DESIGNS OF DISTINCTION 4" Brushed Aluminum Metal Sleeve (01SLV4BA1)
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Black (HKDL605-DX)
- FLASH FURNITURE Black Mesh Swivel Ergonomic Task Chairs, 5PK (5-BL-X-5M-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- FLASH FURNITURE Desk Chair, Mesh, Black Mesh/White Frame (BL-X-5M-WH-BK-GG)
- FLASH FURNITURE Fabric Task Chair, 21 1/2-, Adjustable Padded, Black (BT-660-1-BK-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- ALERA Oxnam High-Back Task Chair, Up to 275 lbs, 17.56" to 21.38" Seat Height, Tan Seat/Back, Black Base (ALEON41B59)
- Flash Furniture Office Chairs