Shop All Folding Chairs
Flash Furniture
Fabric Church Chair w/Book Rack, Brown
Mfr # XU-CH-60096-BN-BAS-GG
Zoro # G3626977
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Fabric Church Chair w/Book Rack,Brown
- Style Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-CH-60096-BN-BAS-GG
- Zoro # G3626977
- UPC # 812581012651
- Country of Origin China
- Category Folding Chairs
Details
Item | Fabric Church Chair w/Book Rack,Brown |
Color | Brown Fabric/Gold Vein Frame |
Product Type | Fabric Church Chair w/Book Rack,Brown |
Style | Church Chair |
Description
Fabric Church Chair w/Book Rack,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH TRADES Mini-Case, Open Faced w/ Shelves, No Riser, Platinum Frame (111000000PP)
- TRUE Spring, Bin Divider (830315)
- BETTER LIVING Euro Clear White ABS plastic Lotion/Soap Dispenser (76354-1)
- ZORO SELECT Shower Curtain, Nylon, White, 42 in W, 72 in L (4EEY5)
- FLASH FURNITURE Distressed Kelly Blue-Teal Metal Indoor-Outdoor Stackable Chair (4-ET-3534-KB-GG)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, Blue (LE-L-4-BL-GG)
- FLASH FURNITURE Fabric Church Chair, Black (XU-CH-60096-BK-SV-GG)
- FLASH FURNITURE HERCULES Series Double Braced Red Metal Folding Chair (2-BD-F002-RED-GG)
- FLASH FURNITURE Brown Fabric Banquet Chair (4-FD-C01-COPPER-008-T-02-GG)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-BHF-1-ALLGOLD-0847-BY-GG)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Farbic, Blk, PK4 (2310)
- Flash Furniture Seating