Shop All Folding Chairs
Flash Furniture
Fabric Church Chair, Brown
Mfr # XU-CH-60096-BN-GG
Zoro # G3626907
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Fabric Church Chair,Brown
- Style Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-CH-60096-BN-GG
- Zoro # G3626907
- UPC # 812581012668
- Country of Origin China
- Category Folding Chairs
Details
Item | Fabric Church Chair,Brown |
Color | Brown Fabric/Gold Vein Frame |
Product Type | Fabric Church Chair,Brown |
Style | Church Chair |
Description
Fabric Church Chair,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Ice Cold Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999808)
- HON Mesh Task Chair, Black (HONI2M2AMNC10TK)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- SAFAVIEH 18 x 18 in. Pari Pillow Brown & Gold (PLS6504A-1818)
- FLASH FURNITURE Blue Metal Chair with Wood Seat and Arms (4-CH-31270-BL-WD-GG)
- FLASH FURNITURE Folding Chair, Beige Vinyl (HA-MC309AV-BGE-GG)
- FLASH FURNITURE Reversible Top, Black/Mahogany, 30x42" (2-XU-MBT-3042-GG)
- FLASH FURNITURE Hard Gold Tufted Vinyl Chiavari Chair Cushion, PK20 (20-SZ-TUFT-GOLD-GG)
- FLASH FURNITURE Tufted Black Dining Chair (2-LE-B-B-T-MON-GG)
- FLASH FURNITURE Burgundy Fabric Folding Chair (4-AW-MC320AF-BG-GG)
- FLASH FURNITURE Fabric Church Chair w/Book Rack, Beige (XU-CH-60096-BGE-BAS-GG)
- Flash Furniture Folding Chairs