Shop All Folding Chairs
Flash Furniture
Fabric Church Chair, Beige
Mfr # XU-CH-60096-BGE-GG
Zoro # G3625750
product price: $74.69
/ea
$74.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Church Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-CH-60096-BGE-GG
- Zoro # G3625750
- UPC # 847254009232
- Country of Origin China
- Category Folding Chairs
Details
Item | Fabric Church Chair,Beige |
Color | Beige Patterned Fabric/Gold Vein Frame |
Style | Church Chair |
Description
Fabric Church Chair,Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT PAPERS Certificate Cover, Black/Gold, 12 in H, PK5 (038951)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- FLASH FURNITURE Advantage Dark Driftwood X-Back Chair (X-BACK-BURDRIFT)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- FLASH FURNITURE Fabric Church Chair, Stackable, Purple (XU-CH-60096-PU-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-DOT-GG)
- FLASH FURNITURE Fabric Church Chair, Blue (XU-CH-60096-NVY-GG)
- FLASH FURNITURE Gray Fabric Folding Chair (2-HA-MC320AF-GRY-GG)
- FLASH FURNITURE Brown Ladderback Folding Chair (2-CY-180841-GG)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, White (RUT-I-WHITE-GG)
- FLASH FURNITURE Square Reversible Top, Natural/Walnut, 30" (3-XU-WNT-3030-GG)
- Flash Furniture Seating