Shop All Desk Chairs
Flash Furniture
Fabric 29-, No Arm, Back, Seat, Frame: Black
Mfr # WL-715MG-BK-D-GG
Zoro # G5530959
product price: $337.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$337.99
Free 30-Day Returns
Key Features
- Arm Style No Arm
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 29-
- Overall Height 52-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-715MG-BK-D-GG
- Zoro # G5530959
- UPC # 847254017640
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 29- |
Overall Height | 52-1/2" |
Seat Width | 22-1/2" |
Overall Width | 29 1/2 in |
Overall Depth | 30-1/2" |
Back Height | 22" |
Seat Height Min. | 23 3/4 in |
Back Width | 21 1/2 in |
Seat Height Max. | 29 in |
Seat Depth | 23 in |
Height | 44-1/2" |
Width | 29-1/2" |
Notional Size | Big and Tall |
Minimum Seat Height | 23 3/4 in |
Maximum Seat Height | 29 in |
Maximum Overall Height | 52 1/2 in |
Minimum Overall Height | 44 1/2 in |
Caster/Glide Diameter | 2 in |
Seat-Depth | 23" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 29 1/2 in, Overall Depth 30 1/2 in, Maximum Seat Height 29 in, Maximum Overall Height 52 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 23 in, Seat Width 22 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Number of Arms 0, Weight Capacity 400 lb, Tilt Configuration Not Applicable, Series Hercules, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Slate GrayChair, 26"L31"H, Fixed, ModernSeries (B9540DW-SG)
- BAXTON STUDIO Lamaria Modern Bohmenian Natural Brown Antique Rattan Footstool (219-12716-ZORO)
- DEWALT Adjustable, Shop Stool, with Casters (DXSTAH025)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C829 Holiday Boxed Cards- Old English Sheepdog (C829)
- FLASH FURNITURE Fabric, Padded, Burgundy Fabric (GO-5301B-BY-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black LeatherSoft/Mesh (BL-ZP-806-BK-LEA-GG)
- FLASH FURNITURE BlackBlackAdjustable Padded (GO-2032-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" Height, Fixed Arms, Black Fabric (XU-DG-60443-670-1-BK-GG)
- FLASH FURNITURE White Mesh High Back Chair (BL-ZP-806-WH-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 19-1/4" to 22-1/4" Height, Black (WL-715MG-BK-GG)
- INTERNATIONAL CONCEPTS Solid Wood Rocker, Cherry (R06-120)
- Flash Furniture Seating