Shop All Desk Chairs
Flash Furniture
Fabric 29-, Adjustable, Black
Mfr # WL-715MG-BK-AD-GG
Zoro # G5515592
original price:
$450.35
14% off
new price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 29-
- Overall Height 52-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-715MG-BK-AD-GG
- Zoro # G5515592
- UPC # 847254017657
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 29- |
Overall Height | 52-1/2" |
Seat Width | 22-1/2" |
Overall Width | 29 1/2 in |
Overall Depth | 30-1/2" |
Back Height | 22" |
Seat Height Max. | 29 in |
Seat Depth | 23 in |
Back Width | 21 1/2 in |
Seat Height Min. | 23 3/4 in |
Height | 44-1/2" |
Width | 29-1/2" |
Minimum Seat Height | 23 3/4 in |
Maximum Seat Height | 29 in |
Maximum Arm Height | 9 1/2 in |
Minimum Overall Height | 44 1/2 in |
Minimum Arm Height | 6 1/2 in |
Notional Size | Big and Tall |
Maximum Overall Height | 52 1/2 in |
Seat-Depth | 23" |
Description
Drafting Chair, Adjustable Arms Yes, Overall Width 29 1/2 in, Overall Depth 30 1/2 in, Maximum Seat Height 29 in, Maximum Overall Height 52 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 23 in, Seat Width 22 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Not Applicable, Series Hercules, Style Classification Not Applicable, Minimum Seat Height 23 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter, Legal, A4 (14971)
- BEVCO Task Chairs, Polyurethane, 21-1/2" to 31" Height, No Arm, Black (V7507MG)
- REGISTRY Cotton Honeycomb Blanket 90X90 (HONEY-90-W)
- ALATERRE FURNITURE Rustic - Reclaimed Round End Table, Driftwood (ARSA1525)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, White (HL-0001-WH-GG)
- FLASH FURNITURE Side Chair, Mesh, Adjustable Padded, Green (HL-0001-GN-GG)
- FLASH FURNITURE Contemporary Chair, Metal, 18-1/2" to 22-1/4" Height, Fixed Arms, Orange (GO-2240-ORG-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Burgundy (BT-70172-BG-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 18" to 22" Height, Adjustable Arms, Black Mesh (LF-W42B-GG)
- FLASH FURNITURE Chair Seat, Rustic Walnut, Metal (CH-31230M1D-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- Flash Furniture Seating