Shop All Desk Chairs
Flash Furniture
Fabric 29-, Adjustable, Black Fabric
Mfr # WL-735SYG-BK-AD-GG
Zoro # G5509520
product price: $520.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Arm Style Adjustable
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 29-
- Seat Width 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # WL-735SYG-BK-AD-GG
- Zoro # G5509520
- UPC # 847254017619
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 29- |
Seat Width | 21-1/2" |
Overall Height | 51" |
Overall Width | 28 1/2 in |
Overall Depth | 30-1/2" |
Back Height | 21" |
Seat Depth | 22 3/4 in |
Back Width | 21 1/2 in |
Seat Height Min. | 24 in |
Seat Height Max. | 29 in |
Height | 44-1/2" |
Width | 28-1/2" |
Minimum Arm Height | 6 1/2 in |
Minimum Seat Height | 24 in |
Maximum Seat Height | 29 in |
Minimum Overall Height | 44 1/2 in |
Notional Size | Big and Tall |
Maximum Overall Height | 51 in |
Maximum Arm Height | 9 1/2 in |
Seat-Depth | 22-3/4" |
Description
Drafting Chair, Adjustable Arms Yes, Overall Width 28 1/2 in, Overall Depth 30 1/2 in, Maximum Seat Height 29 in, Maximum Overall Height 51 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 22 3/4 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Metal, Number of Arms 2, Weight Capacity 400 lb, Tilt Configuration Not Applicable, Series Hercules, Style Classification Not Applicable, Minimum Seat Height 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Task Office Chair, 29" L 44" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2031F-GG)
- ZORO SELECT Fabric Desk Chair, 18" to 20", Adjustable Arms, Blue (6GNL8)
- BAMBOO54 Bamboo54 5229 Natural Curtain - Natural Bamboo (5229)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Dove Gray (AJME1080)
- FLASH FURNITURE Cortana Home and Office Mid-Back Chair, D (DS-8012LB-DGY-F-GG)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- FLASH FURNITURE Contemporary Chair, 18" to 22" Height, Fixed Arms, Black (GO-1297M-MID-BK-GG)
- FLASH FURNITURE Pivot Back Gray Mesh Chair (LF-134-GY-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Red (HL-0001-RED-GG)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Imperial Blue (BR-VMBCH-MB-RG-T1-A1-NF-RG-8582)
- Flash Furniture Desk Chairs