Shop All Waiting Room & Guest Chairs
Flash Furniture
Executive Side Reception Chair, 29"L39-1/4"H, Padded, LeatherSeat, HerculesSeries
Mfr # GO-2136-GG
Zoro # G3610630
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Padded
- Seat Material Leather
- Overall Height 39-1/4"
- Overall Depth 29"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-2136-GG
- Zoro # G3610630
- UPC # 889142003045
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 39-1/4" |
Overall Depth | 29" |
Width | 29-1/2" |
Details
Item | Executive Side Reception Chair |
Arm Style | Padded |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Frame Material | Steel Tubular |
Backrest | Upholstered Back |
Color | Black |
Series | Hercules |
Office Chair Style | Side Chair |
Weight Capacity | 500 lb. |
Material | Back, Seat: Leather/Faux Leather |
Product Type | Black Leather Side Chair |
Style | Side Chair |
Description
Black Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- STROMBERG CARLSON Stromberg Carlson LA-104 Ladder Chair Rack (LA-104)
- KASON Roller Strike, 3/4" x 1-1/2" Offset (10059005002)
- ATLAS COMMERCIAL PRODUCTS Titan Series™ Wood Folding Table, 8Ft. x 40" "Queen" Banquet, Vinyl Edge (WFT5-4096)
- FLASH FURNITURE Advantage Walnut X-Back Chair, PK2 (X-BACK-W-2)
- FLASH FURNITURE BurgundyRestaurant Chair, 20-3/4"L34-1/2"H, HerculesSeries (XU-DGW0008VRT-WAL-BURV-GG)
- FLASH FURNITURE Chair, 22-1/2"L31-1/2"H, ElonSeries (FH-130-DPP-GY-GG)
- FLASH FURNITURE Aluminum and Black Restaurant Stack Chair, 21.75 W 22" L 29 H, Integrated, Contemporary Series (TLH-020-BK-GG)
- FLASH FURNITURE Chair, 19"L27-3/4"H, Integrated, ContemporarySeries (CH-31270-BL-GG)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-BAS-GG)
- OFFICESOURCE Advanced Collection Guest Chair with Arms and Titanium Gray Frame (2904TGFBK)
- Flash Furniture Seating