Shop All Waiting Room & Guest Chairs
Flash Furniture
Executive Side Reception Chair, 26"L36"H, Curved Padded, LeatherSeat, ContemporarySeries
Mfr # GO-1156-BK-LEA-GG
Zoro # G3610752
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Curved Padded
- Seat Material Leather
- Overall Height 36"
- Overall Depth 26"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-1156-BK-LEA-GG
- Zoro # G3610752
- UPC # 847254021999
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 36" |
Overall Depth | 26" |
Width | 24" |
Details
Item | Executive Side Reception Chair |
Arm Style | Curved Padded |
Seat Material | Leather |
Back Color | Black |
Back Material | Leather |
Frame Material | Metal |
Color | Black LeatherSoft |
Series | Contemporary |
Office Chair Style | Side Chair |
Weight Capacity | 250 lb. |
Material | Back, Seat: Leather/Faux Leather |
Style | Side Chair |
Description
Black Leather Side Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - Full/Queen (176594GJZ)
- VOLLRATH Steak Weight Handle, Yellow Silicone (50663)
- CORTECH Radial Rocker Arm Chair, Burgundy (146484BY)
- FLASH FURNITURE Restaurant Chair, 24-1/2" L 35-3/4" H, Eclipse Series (XU-DG-60618-WAL-BLKV-GG)
- FLASH FURNITURE Side Chair, 24"L34-3/4"H, MeshSeat, ContemporarySeries (GO-516-2-GG)
- FLASH FURNITURE Black LeatherSoft Side Reception Chair, 30 W 30" L 38 H, Integrated Curved, Egg Series (CH-162430-BK-LEA-GG)
- FLASH FURNITURE Church Chair, 25"L33-1/4"H, FabricSeat, HerculesSeries (FD-CH02185-CV-BGE1-BAS-GG)
- FLASH FURNITURE Moss Gray Chair, 24.5 W 25" L 31.25 H, Metal, Polypropylene, Wood Seat, Alonza Series (FH-132-DPP-GY-GG)
- FLASH FURNITURE Advantage Medium With White Grain X-Back Chair, PK2 (X-BACK-MEDWHT-2)
- LESRO Lenox Wood 3 Seat Tandem Seating Wood Frame, Walnut, MD Farro Upholstery (LW3103)
- Flash Furniture Seating