Shop All Desk Chairs
This Product is Discontinued
Flash Furniture
Executive Chair, Plastic, 18-3/4" to 21-1/2" Height, Fixed Arms, Brown (Discontinued)
Mfr # BT-9025H-2-BN-GG
Zoro # G3613248
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Plastic
- Seat Color Brown
- Seat Height Range 18-3/4" to 21-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-9025H-2-BN-GG
- Zoro # G3613248
- UPC # 889142003182
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 18-3/4" to 21-1/2" |
Seat Width | 19" |
Seat Depth | 16.75" |
Back Height | 25" |
Overall Height | 45-3/4" |
Seat Height Max. | 21.50" |
Depth | 29.5" |
Width | 28" |
Seat Height Min. | 18.75" |
Height | 45.8" |
Back Width | 25" |
Description
Brown High Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.