Shop All Executive Chairs
Flash Furniture
Executive Chair, Leather, 22 3/4-Height, No Arm, Black LeatherSoft
Mfr # WL-735SYG-BK-LEA-GG
Zoro # G5507238
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style No Arm
- Seat Color Black
- Seat Material Leather
- Seat Height Range 22 3/4-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # WL-735SYG-BK-LEA-GG
- Zoro # G5507238
- UPC # 812581019155
- Country of Origin Taiwan, Province of China
- Category Executive Chairs
Dimensions
Seat Height Range | 22 3/4- |
Seat Width | 21-1/2" |
Overall Height | 42-1/2" |
Overall Width | 27 in |
Overall Depth | 31" |
Back Height | 21" |
Seat Depth | 22 3/4 in |
Seat Height Min. | 19 3/4 in |
Seat Height Max. | 22 3/4 in |
Back Width | 21 1/2 in |
Height | 39-1/2" |
Width | 27" |
Maximum Seat Height | 22 3/4 in |
Notional Size | Big and Tall |
Minimum Seat Height | 19 3/4 in |
Maximum Overall Height | 42 1/2 in |
Minimum Overall Height | 39 1/2 in |
Seat-Depth | 22-3/4" |
Description
Office Chair, Adjustable Arms Not Applicable, Overall Width 27 in, Overall Depth 31 in, Maximum Seat Height 22 3/4 in, Maximum Overall Height 42 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 5 in, Back Color Black, Seat Depth 22 3/4 in, Seat Width 21 1/2 in, Seat Material Faux Leather, Back Material Faux Leather, Frame Material Metal, Number of Arms 0, Weight Capacity 400 lb, Tilt Configuration Not Applicable, Series Hercules, Style Classification Executive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Tan Vinyl Banquet Chair (4-FD-C01-COPPER-TN-VY-GG)
- REGENCY Regency Legacy 47 in. High Bookcase- Mahogany (LBC4732MH)
- WESTCLOX Ventura Black Wall Clock (461861)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- FLASH FURNITURE Mid-Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286M-BR-BK-GG)
- FLASH FURNITURE Foam Executive Chair, 21-, Adjustable, Bac, Seat, Frame: Black (H8020-GG)
- FLASH FURNITURE Contemporary Chair, Fabric, 18" to 21-1/2" Height, Adjustable Arms, Black (BT-6191H-BK-GG)
- FLASH FURNITURE Ivory Microfiber Classic Executive Office Chair (802-IV-GG)
- FLASH FURNITURE Mid-Back Gray/Chrome LeatherSoft Executive Swivel Chair (GO-2286M-GR-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 18" to 23", Adjustable Arms, Black (HL-0001-GG)
- BOSS Fabric Executive Chair, 23-, Fixed, Black (B905-BK)
- Flash Furniture Seating