Shop All Desk Chairs
Flash Furniture
Executive Chair, Foam, 19" to 22" Height, Fixed Arms, Brown
Mfr # BT-444-MID-BN-GG
Zoro # G3613981
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Foam
- Seat Height Range 19" to 22"
- Backrest Button Tufted Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BT-444-MID-BN-GG
- Zoro # G3613981
- UPC # 889142077756
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 19" to 22" |
Overall Height | 45" |
Details
Office Chair Style | Executive Chair |
Arm Style | Fixed Arms |
Seat Material | Foam |
Backrest | Button Tufted Back |
Caster Type | Dual Wheel |
Color | Brown |
Material | Foam, Leather |
Series | Traditional |
Weight Capacity | 250 lb. |
Frame Material | Metal |
Adjustable | Swivel |
Style | Mid Back Executive Chair |
Description
Brown Mid-Back Exec Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- MARTEX SOVEREIGN Bath Towel, 27 x 54 In, White, PK12 (7132356)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- FLASH FURNITURE Burgundy Banquet Chair, 20 1/4 in W 20 1/4 in L 34 in H, Fixed, Vinyl Seat (FD-BHF-2-BY-VYL-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- FLASH FURNITURE Black Leather Gold Frame High Back Chair (GO-2286H-BK-GLD-GG)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- FLASH FURNITURE Office Chair, Mesh, Red (HL-0016-1-BK-RED-GG)
- FLASH FURNITURE Office Chair, Mesh, Purple (HL-0016-1-BK-PUR-GG)
- FLASH FURNITURE White Mesh High Back Chair (BL-ZP-806-WH-GG)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- Flash Furniture Seating