Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Espresso Wicker Patio Chairs & Cream Cushions, PK 2
Mfr # 2-TW-3WBE074-BR-GG
Zoro # G805369644
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 350
- Overall Length 24
- Overall Height 34.25
- Overall Width 22.5
- Color Espresso/Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-TW-3WBE074-BR-GG
- Zoro # G805369644
- UPC # 840196345260
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 24 |
Overall Height | 34.25 |
Overall Width | 22.5 |
Details
Capacity | 350 |
Color | Espresso/Cream |
Material | Fabric, Foam, Polyester, Steel, Wicker |
Description
Relax in effortless comfort and style in this set of 2 wicker patio chairs with included plush high density foam cushions. A comfortably curved back gives extra support for lounging while the integrated armrests relieve tension from the neck and shoulders for truly restful seating.
Featuring frames and cushions constructed from premium fade and weather-resistant materials, these backyard chairs are made to endure season after season and look just great whether they are used inside or outside. The powder coated steel frames are wrapped in polyethylene wicker, hold up to 350 lbs. static weight, and easily wipe clean with a damp cloth so you can spend more time sitting than cleaning.
With no assembly required and a versatile design, these chairs are ideal for the backyard, sunroom, or even your dining room.
Featuring frames and cushions constructed from premium fade and weather-resistant materials, these backyard chairs are made to endure season after season and look just great whether they are used inside or outside. The powder coated steel frames are wrapped in polyethylene wicker, hold up to 350 lbs. static weight, and easily wipe clean with a damp cloth so you can spend more time sitting than cleaning.
With no assembly required and a versatile design, these chairs are ideal for the backyard, sunroom, or even your dining room.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Ignition Switch Connector (33-350)
- BIRD BARRIER EZ Catch Remote Fire Trap, 36" x 36" (TT-FT36)
- IGLOO Latitud 60QT BLU Cooler (34664)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- FLASH FURNITURE Black Teak Accented Patio Chair with Cushions (GM-201027-1S-CH-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE Brown Mesh Zero Gravity Lounge Chair, 2PK (2-GM-103122SS-B-GG)
- FLASH FURNITURE Navy Modern Poly Resin Adirondack Rocking Chair (JJ-C14709-NV-GG)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Chair in White (JJ-C14501-WH-GG)
- FLASH FURNITURE Black Poly Resin Side Table & 2 Rocking Chairs (JJ-C14703-2-T14001-BK-GG)
- SUNCAST Elements Dove Gray Club Chair with Storage (BMCC1800DG)
- Flash Furniture Patio Club Chairs & Chaise Lounges