Shop All Patio Dining Chairs & Stools
Flash Furniture
Espresso Stacking Wicker Patio Armchairs, PK 2
Mfr # 2-TW-3WBE073-ESP-GG
Zoro # G305668407
product price: $167.99
/pk 2, $84.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Material Steel, Wicker
- Width 26
- Height 36.5
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-TW-3WBE073-ESP-GG
- Zoro # G305668407
- UPC # 840196349411
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 26 |
Height | 36.5 |
Length | 24 |
Details
Color | Espresso |
Material | Steel, Wicker |
Weight | 22.4 |
Weight Capacity | 350 |
Description
No matter the season or time of day you can enjoy drinks with friends, or some precious quiet time with this set of 2 wicker patio chairs. A comfortably curved back gives extra support for lounging while the integrated armrests relieve tension from the neck and shoulders to help you unwind from your busy lifestyle.
Constructed from premium fade and weather-resistant materials, these patio chairs are made to withstand the elements and are just as stylish at the dining room table as they are on the deck. Powder coated steel frames, wrapped in polyethylene wicker, hold up to 350 lbs. static weight and easily wipe clean with a damp cloth for a much shorter chore list.
With no assembly required and a go-anywhere design, these chairs neatly stack up to 4 high for storage or transport and are ideal for the backyard, sunroom, or front porch.
Constructed from premium fade and weather-resistant materials, these patio chairs are made to withstand the elements and are just as stylish at the dining room table as they are on the deck. Powder coated steel frames, wrapped in polyethylene wicker, hold up to 350 lbs. static weight and easily wipe clean with a damp cloth for a much shorter chore list.
With no assembly required and a go-anywhere design, these chairs neatly stack up to 4 high for storage or transport and are ideal for the backyard, sunroom, or front porch.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIKE3 Brake Lever For Bicycles - Black and Silver (ST194106)
- DIAMOND FARRIER Combination Shoe Puller / Spreader 12" (3856)
- K-TOOL INTERNATIONAL K Tool International KTI11018 Screw Driver Set; 18 Piece (KTI11018)
- KOHLER Kit Repair Service Gasket (24 757 38-S)
- FLASH FURNITURE 2 Pack 30" High Blue Metal Barstool with Slat Back (2-CH-61200-30-BL-GG)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair (TT-TT002-ESP-GG)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE Orange Metal Indoor-Outdoor Stackable Chair (4-CH-31230-OR-GG)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- Flash Furniture Patio Furniture