Shop All Patio Dining Chairs & Stools
Flash Furniture
Espresso PE Rattan Wicker Patio Dining Chair, 4PK
Mfr # 4-TT-TT002-ESP-GG
Zoro # G308663133
product price: $463.99
/pk 4, $116.00/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Material Polyethylene, Steel
- Width 23.5"
- Height 34.5"
- Weight Capacity 300 lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 4-TT-TT002-ESP-GG
- Zoro # G308663133
- UPC # 196861043611
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.5" |
Height | 34.5" |
Length | 24" |
Details
Color | Espresso |
Material | Polyethylene, Steel |
Weight Capacity | 300 lbs. |
Weight | 40 lbs |
Description
Whether you're furnishing your commercial or residential space, let the modern look of this set of 4 stacking patio chair do it in style. Featuring comfortably contoured, all weather PE rattan wicker seats with integrated arms, these outdoor dining chairs invite you to relax and linger. Powder coated steel tube frames are strong and durable and hold up to 300 lbs. static weight per chair. The UV coating ensures that these stack chairs look great season after season making them ideal for your restaurants outdoor dining area, hotel pool, or the backyard. With a recommended stack quantity of up to 22 chairs high, these indoor/outdoor chairs can be easily stored, transported, or moved out of the way for nightly cleanup. For your convenience, these wicker look chairs arrive ready for use and wipe clean with a damp cloth. Built to withstand the rigors of the hospitality industry as well as busy households, these comfy patio chairs, available in multiple colors, are a must have for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON FILE CHAIN SAW 3/16X8"" (01765)
- MOLD ARMOR E-Z Deck/Fence/Patio Wash 1 gal (FG505M)
- ERICKSON Tarp, brown, 100% cotton (57076)
- A & I PRODUCTS Belt, Deck 42" 44 14" x5" x1.2" (A-144959)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Black (2-ET-SWVLPTO-30-BK-GG)
- FLASH FURNITURE Mint Green Metal Indoor-Outdoor Barstool with Back, 30" High (4-ET-3534-30-MINT-GG)
- FLASH FURNITURE 4PK Brown Outdoor Stack Chair w/ Flex Material (4-JJ-303C-B-GG)
- FLASH FURNITURE 4 Pack 30" High Red Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-RED-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE Lila 4 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-DK-BN-GG)
- ALATERRE FURNITURE Asti All-Weather Wicker Set of Six 30"H Pub Stools with Cushions (AWWF08FF)
- Flash Furniture Outdoor Chairs