Shop All Patio Dining Chairs & Stools
Flash Furniture
Espresso PE Rattan Wicker Patio Dining Chair, 2PK
Mfr # 2-TT-TT002-ESP-GG
Zoro # G008663129
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Espresso
- Material Polyethylene, Steel
- Width 23.5"
- Height 34.5"
- Weight 20 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # 2-TT-TT002-ESP-GG
- Zoro # G008663129
- UPC # 196861043604
- Country of Origin Viet Nam
- Category Patio Dining Chairs & Stools
Dimensions
Width | 23.5" |
Height | 34.5" |
Length | 24" |
Details
Color | Espresso |
Material | Polyethylene, Steel |
Weight | 20 lbs |
Weight Capacity | 300 lbs. |
Description
Whether you're furnishing your commercial or residential space, let the modern look of this set of 2 stacking patio chair do it in style. Featuring comfortably contoured, all weather PE rattan wicker seats with integrated arms, these outdoor dining chairs invite you to relax and linger. Powder coated steel tube frames are strong and durable and hold up to 300 lbs. static weight per chair. The UV coating ensures that these stack chairs look great season after season making them ideal for your restaurants outdoor dining area, hotel pool, or the backyard. With a recommended stack quantity of up to 22 chairs high, these indoor/outdoor chairs can be easily stored, transported, or moved out of the way for nightly cleanup. For your convenience, these wicker look chairs arrive ready for use and wipe clean with a damp cloth. Built to withstand the rigors of the hospitality industry as well as busy households, these comfy patio chairs, available in multiple colors, are a must have for any space.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 1 gal. Garden and Home Folding Handle Sprayer, 48" Hose Length (G1000P)
- STENS New Oem Carburetor Kit 615-133 For Zama C1Q-E3, C1Q-E4 Z000-001-K004-A (615-133)
- KINGSFORD Original Charcoal Briquettes 20lbs, PK2 (32069)
- RV SAFE RV CO / PROPANE GAS ALARM, 2-WIRE, WHITE (RVCOLP-2W)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- FLASH FURNITURE Black PE Rattan Wicker Patio Dining Chair (TT-TT02-BK-GG)
- FLASH FURNITURE 30" High Silver Metal Barstool with Slat Back (CH-61200-30-SIL-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- FLASH FURNITURE Lila 2 Pack Medium Brown Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-DK-BN-GG)
- RIO BRANDS Rio Brands 8028404 15 in. Easy Indoor & Outdoor Beach Chair - Pack of 4 (8028404)
- Flash Furniture Patio Furniture