Entryway Storage Bench with Lower Shelf Perfect for Entryway, Mudroom, or Bedroom in Gray Wash
Mfr # ZG-075-GY-GG
Zoro # G510040951
Key Features
- Overall Length 15.75 in
- Weight Capacity 300 lbs
- Material Medium Density Fiberboard, Metal, Particleboard
- Overall Width 47.25 in
- Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZG-075-GY-GG
- Zoro # G510040951
- UPC # 889142871781
- Country of Origin China
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.75 in |
Overall Width | 47.25 in |
Details
Weight Capacity | 300 lbs |
Material | Medium Density Fiberboard, Metal, Particleboard |
Color | Gray |
Description
Add rustic charm to your living space with this hinged lift top farmhouse style entryway bench with storage. Finished in a richly hued finish and adorned with metal legs, this storage bench fully embraces the forward-trending modern farmhouse style. The generous seating area accommodates up to 2 people. Robustly crafted from strong and sturdy engineered wood, this sitting bench for entryway holds up to 300 lbs. static weight and helps keep clutter hidden from sight for a tidy appearance. The addition of pneumatic hinges that lock in place when the top is open aids with safety and noise reduction. Easy to assemble and maintain, this farmhouse entryway bench assembles in 30 minutes or less and wipes clean with a dry cloth.
- •Modern Farmhouse Entryway Bench with Storage
- •Gray Wash Finish
- •Lift Up Seat with Pneumatic Hinges
- •Generous Interior Storage Compartment Holds up to 200 LBS. Static Weight
- •Engineered Wood Frame Construction Holds up to 300 LBS. Static Weight
- •Lower Storage Shelf Holds up to 50 LBS. Static Weight
- •Sturdy Black Metal Legs
- •Floor Glides Prevent Damage to Hard Flooring Surfaces
- •Assembles in 30 Minutes or Less
- •Wipe Clean with a Dry Cloth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS GrayTask Chair, 26"L38-1/2"H, Fixed, VinylSeat, B9533CSeries (B9533C-GY)
- EUROTECH - THE RAYNOR GROUP BASIS FABRIC, FOG (EUTLE9ERG21)
- BESTAR Edge 65W Queen Murphy Bed, White (70184-17)
- TRADEMARK FINE ART Daphne Brissonnet 'Coast to Coast Sepia II' Canvas Art, 35x35 (WAP0049-C3535GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-WHTWTH-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, White (NAN-FY-HY-HT04-WHT-GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-BLKWNT-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- VINTIQUEWISE Free Standing Magazine and Toilet Paper Holder Basket with Wooden Rod (QI003417)
- Flash Furniture Accent Furniture and Storage