Shop All Bed Frames
Flash Furniture
Emerald Velvet King Platform Bed with Headboard
Mfr # YK-1079-GR-K-GG
Zoro # G605812340
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Emerald Velvet
- Material Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood
- Overall Height 52.25
- Overall Width 81.25
- Overall Length 84.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # YK-1079-GR-K-GG
- Zoro # G605812340
- UPC # 840196375137
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 52.25 |
Overall Width | 81.25 |
Overall Length | 84.5 |
Details
Color | Emerald Velvet |
Material | Engineered Wood, Fabric, Foam, Medium Density Fiberboard, Plywood, Wood |
Weight Capacity | 850 |
Description
Run your eyes, and hands, over the sumptuous velvet upholstery of this modern platform bed. Plush foam padding in the headboard and footboard and vertical channel stitching provide an elevated look, soft feel, and added comfort. The lightweight, but durable design gives you a sturdy foundation for any type of mattress with no box spring needed but allows you to move the bed when the mood strikes and leaves 5.5 inches between the frame and floor for storage. The engineered wood frame and wooden support slats hold up to 850 lbs. static weight and assemble quickly and easily with the included tools and instructions. This gorgeous modern platform has adjustable floor glides for a stable level sleeping surface and cleans with light brushing or a vacuum. Your new bed frame arrives smartly packaged in a single box for your convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO BlackGuest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- KREWD BY ERGODYNE Sunscreen, 5.5 oz, Spray Bottle, 50 SPF (6353)
- FLASH FURNITURE Mesh Task Chair, 20 3/4-, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-BK-GG)
- OFFICESOURCE Dover Collection Designer Half Arm (1700SHAMH)
- FLASH FURNITURE Full Upholstered, Headboard, Navy Fabric (HG-HB1707-F-N-GG)
- FLASH FURNITURE Queen Size Black Fabric Platform Bed & Mattress (HG-BM10-23-GG)
- FLASH FURNITURE King, Cambridge Headboard, White Fabric (HG-HB1708-K-W-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, Navy Fabric (HG-HB1708-Q-N-GG)
- FLASH FURNITURE Twin Size, Headboard, Decorative Metal (HG-HB1706-T-GG)
- FLASH FURNITURE Platform Bed, Tribeca, King, Beige (HG-20-GG)
- BAXTON STUDIO Brookfield Modern Charcoal Grey King Size Bed (134-7400)
- Flash Furniture Beds and Mattresses