Shop All Folding Chairs
Flash Furniture
Elon Series Orange Plastic Chair with Wooden Legs
Mfr # 2-FH-130-DPP-OR-GG
Zoro # G2788459
product price: $121.99
/pk 2, $61.00/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Folding Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # 2-FH-130-DPP-OR-GG
- Zoro # G2788459
- UPC # 889142221364
- Country of Origin China
- Category Folding Chairs
Details
Item | Elon Series Orange Plastic Chair wi,PK2 |
Color | Orange |
Style | Folding Chair |
Description
Elon Series Orange Plastic Chair wi,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- BESTAR Orion 20W Storage Cabinet with Pull-Out Shelf, Bark Gray & Graphite (116165-000047)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- FLASH FURNITURE Yellow Plastic Stack Chair (5-RUT-2-YL-GG)
- FLASH FURNITURE Metal Folding Chair, Red (HF3-MC-309AS-RED-GG)
- FLASH FURNITURE Folding Chair - Black Plastic - 4 Pack (4-LE-L-3-BK-GG)
- FLASH FURNITURE HERCULES Series Gold Resin Stacking Chiavari Chair (2-LE-GOLD-M-GG)
- FLASH FURNITURE Gray Fabric Banquet Chair (4-FD-C01-SILVERVEIN-GY-GG)
- FLASH FURNITURE Folding Chair - Black Plastic - Event Chair (LE-L-3-BK-GG)
- FLASH FURNITURE Black School House Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-DG6Q4BSCH-BLKV-GG)
- Flash Furniture Folding Chairs