Shop All Outdoor Benches
Flash Furniture
Ellsworth 50 All Weather Indoor/Outdoor Recycled HDPE Bench with Contoured Seat in Black
Mfr # LE-HMP-2035-12-BLK-GG
Zoro # G311664844
original price:
$296.99
10% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Width 50.25"
- Frame Material Plastic, Plastic: Polyethylene (HDPE)
- Length 24"
- Weight Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LE-HMP-2035-12-BLK-GG
- Zoro # G311664844
- UPC # 196861154805
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Width | 50.25" |
Length | 24" |
Details
Color | Black |
Frame Material | Plastic, Plastic: Polyethylene (HDPE) |
Weight Capacity | 300 lb |
Description
Provide the perfect spot for guests and patrons to relax while waiting for their table or hotel room to be ready with the upmarket style of this 2 person indoor/outdoor bench. This simple but elegant bench serves as a two-person loveseat with a stylish slatted structure and contoured seat for comfort that would also look great on your porch, patio, or in your homes entryway. Constructed from commercial grade heavy duty recycled HDPE, this modern outdoor bench is UV fade and weather resistant making it perfect for any outdoor space and will not chip, peel, or crack. The sturdy and durable frame is engineered to hold up to 300 lbs. static weight and assembly is quick and easy, typically taking under 30 minutes. Easily clean your new bench with a damp cloth and water based cleaner to maintain that just out of the box look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 208', 1/2Lb Donut (22-280)
- HEATH MP15G Telescoping Gourd Pole, 15 ft H, Steel (MP-19P)
- DUCK COVERS Elegant Waterproof Patio Loveseat Cover, 58 Inch (LLV603535)
- PROTARP 25 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-25X40)
- FLASH FURNITURE Plastc Bench, 10.25"Wx71"L, Folding, White (RB-1172FH-GG)
- HIGHWOOD USA Highwood® Weatherly 4' Outdoor Bench, Weathered Acorn (AD-BENW4-ACE)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- GLOBAL INDUSTRIAL 6ft Outdoor Steel Bench w/ Backrest, Expanded Metal, Black (277154BK)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats (NB-0307.5ASTD)
- WOODARD CM Uptown Stack Bench (RXTV-1823-BN)
- GARDENISED Gardenised Outdoor Steel 47 Park Bench for Yard, Patio, Garden and Deck, Black Weather Resistant Porch Bench, Park Seating (QI003334L)
- Flash Furniture Outdoor Benches