Shop All Patio Umbrellas
Flash Furniture
Elizabeth 15 FT Triple Head Patio Umbrella with Crank and Tilt Functionality in Gray
Mfr # GM-WL-UU021-GRY-GG
Zoro # G511664828
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canopy Width 180"
- Canopy Shape Oval
- Material Polyester, Steel
- Length 106.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # GM-WL-UU021-GRY-GG
- Zoro # G511664828
- UPC # 196861153594
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Canopy Width | 180" |
Length | 106.5" |
Details
Color | Gray |
Canopy Shape | Oval |
Material | Polyester, Steel |
Description
Enjoy ample shade at your home or business with this 15 commercial grade triple head patio umbrella that provides exceptional coverage. Every warm, sunny day will be yours to cherish with a polyester canopy that provides UV 50 protection. The canopy is also water-resistant and weather-resistant, so even a light rain shower will not put a damper on gatherings at your commercial outdoor dining and lounge areas nor your home deck or patio. In addition, this triple head umbrella features top air vents that provide ventilation, dual rain protection, and low wind resistance to keep your patrons, friends, or family comfortable. This is a great way to upgrade any bar, bistro, or restaurant and cultivate an elevated, welcoming environment. A sturdy 2 diameter steel tube pole with a crank handle allows for effortless deployment and an easy tilt function gives you the ability to provide shade where you and your guests need it most. Enjoy quick and easy assembly so you can get back to providing your guests a top-tier outdoor experience without delay. Cleanup is simple, as the umbrella can be wiped clean with a water based cleaner. This piece pairs perfectly with our cement umbrella base and patio table to complete the look over your lounge area. Make the most of your space with this simple but stylish addition.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA Plant Food Hollytone 18# (HT18)
- ANNIN FLAGMAKERS Annin Flagmakers 197609 4 ft. X 6 ft. Nyl-Glo South Korea Flag (197609)
- AFTERMARKET Primer Bulb Fits Toro 24-1027 CCR-1000 Powerlite Silver Duraforce CCR-2450 (FSL90-0071)
- STENS Hi-Lift Blade 340-700 For Toro 92-5608-03 (340-700)
- FLASH FURNITURE Elizabeth 15 FT Triple Head Patio Umbrella with Crank and Tilt Functionality in Tan (GM-WL-UU021-TAN-GG)
- FLASH FURNITURE Gray 9 FT Umbrella and Black Cement Base, 2 PC Set (GM-402003-UB19B-GY-GG)
- FLASH FURNITURE Gray 9 FT Round Umbrella - Crank and Tilt Function (GM-402003-GY-GG)
- FLASH FURNITURE Montego 9 FT Round Umbrella with 32 Solar LED Lights and Crank and Tilt Functionality in Red (GM-WL-U22002B-RED-GG)
- FLASH FURNITURE Sedona 10FT Round Umbrella w/32 Solar LED Lights, Built in Cross Base, Easy Lift/Tilt Function, Gry (GM-WL-UU012-GRY-GG)
- FLASH FURNITURE Red 9 FT Round Umbrella - Crank and Tilt Function (GM-402003-RED-GG)
- COOLAROO Shade Sail Trcta R2H 10' (450793)
- Flash Furniture Patio Umbrellas