Shop All Ottomans
This Product is Discontinued
Flash Furniture
Egg Series Aqua Fabric Ottoman (Discontinued)
Mfr # CH-162430-O-AQ-FAB-GG
Zoro # G6435130
This Product is Discontinued
Key Features
- Series Egg
- Frame Material Metal
- Overall Depth 15"
- Overall Height 17-1/2"
- Category Type Ottoman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # CH-162430-O-AQ-FAB-GG
- Zoro # G6435130
- UPC # 889142457008
- Country of Origin China
- Category Ottomans
Dimensions
Overall Depth | 15" |
Overall Height | 17-1/2" |
Details
Series | Egg |
Frame Material | Metal |
Category Type | Ottoman |
Item | Ottoman |
Upholstery Color | Aqua |
Color | Aqua Fabric |
Description
Ottoman,Egg Series,Aqua Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.