Shop All Waiting Room & Guest Chairs
This Product is Discontinued
Flash Furniture
Egg Chair, 30"L43"H, Integrated Curved, ModernSeries (Discontinued)
Mfr # ZB-11-GG
Zoro # G3626843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Arm Style Integrated Curved
- Overall Height 43"
- Overall Depth 30"
- Frame Material Metal
- Backrest Deep and Wide Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ZB-11-GG
- Zoro # G3626843
- UPC # 889142010890
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 43" |
Overall Depth | 30" |
Width | 33-3/4" |
Details
Item | Egg Chair |
Arm Style | Integrated Curved |
Frame Material | Metal |
Backrest | Deep and Wide Back |
Color | Back, Seat: Brown; Frame: Gray |
Series | Modern |
Material | Back, Seat: Leather/Faux Leather; Base: Aluminum; Glide: Plastic |
Description
Leather Egg Chair,Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.