Duncan Large Gray Faux Sherpa Refillable Bean Bag Chair for Kids and Teens
Mfr # DG-BEAN-LARGE-SHERPA-GY-GG
Zoro # G110370021
Key Features
- Overall Length 42 in
- Overall Width 42 in
- Material Fabric, Filler
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # DG-BEAN-LARGE-SHERPA-GY-GG
- Zoro # G110370021
- UPC # 196861038945
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Length | 42 in |
Overall Width | 42 in |
Details
Color | Gray Sherpa |
Material | Fabric, Filler |
Description
Create a relaxing spot to hangout in virtually any room in your space with this cozy oversized bean bag chair. Floor seating is great for any room and this cute bean bag chair can be pulled out any time you want a soft snuggly place to rest. Add flexible seating in the corner of your classroom where students can congregate to socialize or read. Having fun seating in the classroom can create a unique and more enjoyable learning experience. Filled with refillable polystyrene polymeric beads, this lounge chair easily conforms to your body for an incredible seating experience. A metal safety zipper secures the beads and prevents them from leaking out. The upholstery can be spot cleaned with a damp cloth or remove the slipcover for machine washing when a more thorough cleaning is needed. Bean bags are cool chairs for young kids, teenagers and college students due to their casual nature. Not only comfortable for relaxing, their lightweight design makes them portable and versatile. Pair this large bean bag chair with our smaller version for a footrest to make your perfect lounge setting.
- •Refillable Oversized Bean Bag for All Ages
- •Sherpa Cover in Gray
- •Portable Lightweight Design
- •Safety Metal Zipper Secures Polystyrene Polymeric Beads
- •No Assembly Required
- •Machine Washable Removable Slip Cover for Deep Cleaning
- •Spot Clean With a Damp Cloth or Machine Wash Cover in Cold Water; Do Not Bleach
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel with Wand (04700-79-054-25)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- BAXTON STUDIO Raya Mid-Century Modern Walnut Brown Finished Wood Twin Size Headboard (181-11160-Zoro)
- VICTORY LIGHT Tempus Wall Clock, 11.8 in. Overall Diameter, Black Case, 1 AA sold separately (TC6236RF)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- FLASH FURNITURE Marseille French Bistro Stacking Chair, Blk Textilene Back & Seat, Aluminum Frame, Natural, 2PK (2-SDA-AD642107-BK-NAT-GG)
- FLASH FURNITURE Newport Adirondack Rocking Chair w/Cup Holder, Weather Resistant HDPE, Brown, 2PK (2-LE-HMP-1044-31-BR-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Blush Faux Fur/Soft Gold Frame (FV-FMC-025-BL-SGD-GG)
- FLASH FURNITURE GraySoft Gold Faux Fur Folding Saucer Chair (FV-FMC-025-GY-SGD-GG)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- MANHATTAN COMFORT Tulip Swivel Accent Chair in Green and Polished Chrome (AC029-GR)
- Flash Furniture Accent Chairs