Shop All Coffee Tables
This Product is Discontinued
Flash Furniture
Driftwood, Coffee Table, Black Metal Legs (Discontinued)
Mfr # NAN-JH-1701-GG
Zoro # G5032023
This Product is Discontinued
Key Features
- Shape Rectangle
- Width 42.25"
- Length 19.75"
- Height 18"
- Tabletop Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # NAN-JH-1701-GG
- Zoro # G5032023
- UPC # 889142220558
- Country of Origin China
- Category Coffee Tables
Dimensions
Width | 42.25" |
Length | 19.75" |
Height | 18" |
Depth | 42-1/4" |
Details
Item | Coffee Table |
Shape | Rectangle |
Tabletop Material | Laminate |
Tabletop Color | Wood Grain |
Frame Color | Black |
Frame Material | Metal |
Finish | Black Powder Coat |
Assembled/Unassembled | Unassembled |
Type | Coffee Table |
Color | Driftwood |
Material | Laminate (Table Top) |
Surface Material | Laminate |
Description
Driftwood,Coffee Table,Black Metal Legs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.