Drafting Chair, Mesh, Black
Mfr # BL-ZP-8805D-BK-GG
Zoro # G8624769
Key Features
- Office Chair Style Drafting Chair
- Seat Material Mesh
- Seat Width 27 in.
- Frame Finish Black Nylon
- Weight Capacity 250 lb.
Product Information
- Brand Flash Furniture
- MFR # BL-ZP-8805D-BK-GG
- Zoro # G8624769
- UPC # 889142669678
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Width | 27 in. |
Overall Length | 27 in. |
Details
Office Chair Style | Drafting Chair |
Seat Material | Mesh |
Color | Black |
Item | Black Mesh Drafting Chair |
Frame Finish | Black Nylon |
Weight Capacity | 250 lb. |
Style | Drafting Chair |
Description
Be proactive at work when you roll this high office chair into the office to accompany your high desk. The high desk chair pairs well with sit-to-stand desks, standing desks, bar height tables and drafting tables. This ergonomic mesh back drafting chair allow employees working with the public to be at a comfortable eye-level when their work surface is above standard desk height. Enjoy the comforts of an ergonomic chair in a taller frame to meet the needs of students and professionals working at above average desk heights. The curved back cradles you while offering built-in lumbar support. Designed with your comfort in mind, this drafting stool features a pressure relieving waterfall edge seat and flip-up arms to relieve pressure off your shoulders and neck. Pull the tilt lock out to recline and rock or push in to lock in an upright position. The frame is outfitted with a stylish height adjustable foot ring. Draft chairs are essential for any profession where work surfaces are above standard height, such as lab technicians, receptionists, architects, graphic artists, or any other creative assignment. With the ventilated mesh material, you'll be kept at a cool temperature throughout the day on this draft chair to complete your tasks.
- •Contemporary Drafting Stool with Flip-Up Arms
- •Mid-Back Design with breathable mesh material and curved lumbar support
- •Back Width: 17-17.75"W
- •Tilt Lock Mechanism rocks/tilts the chair and locks in an upright position
- •Tilt Tension Adjustment Knob adjusts the chair's backward tilt resistance
- •Padded Black Mesh Upholstered Seat with CAL 117 Fire Retardant Foam
- •Waterfall Seat reduces pressure on your legs
- •Pneumatic Seat Height Adjustment
- •Height Adjustable Nylon Foot Ring
- •5-Star Nylon Base with Dual-Wheel Casters
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (132123)
- MARTEX SOVEREIGN Bath Mat, Towel, 20 x 34 In, White, PK12 (7132351)
- SUPERIOR Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- FLASH FURNITURE Drafting Chair, Mesh, Dark Gray (BL-ZP-8805D-DKGY-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Blue (BL-ZP-8805D-BLUE-GG)
- FLASH FURNITURE Cognac Mid-Back Armless LeatherSoft Office Chair (GO-21111-BR-GG)
- FLASH FURNITURE White Leather Gold Frame High Back Chair (GO-2286H-WH-GLD-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Burgundy (CI-J600-BY-GG)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- Flash Furniture Office Chairs