Shop All Desk Chairs
Flash Furniture
Drafting Chair, Mesh, Black
Mfr # BL-ZP-809D-BK-GG
Zoro # G8624732
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Seat Material Mesh
- Style Drafting Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-ZP-809D-BK-GG
- Zoro # G8624732
- UPC # 889142669715
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Drafting Chair |
Seat Material | Mesh |
Color | Black |
Item | Black Mesh Drafting Chair |
Style | Drafting Chair |
Description
Black Mesh Drafting Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 3/4", PK25 (CTB 18G)
- ZORO SELECT Atomic Desk Clock, w/Temperature (13131A4)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- LORELL 15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter (LLR66910)
- FLASH FURNITURE Mesh Drafting Chair, Dark Gray (BL-ZP-809D-DKGY-GG)
- FLASH FURNITURE Contemporary Chair, 18-1/4" to 22-1/4" Height, Fixed Arms, White LeatherSoft/Chrome Frame (GO-2286H-WH-GG)
- FLASH FURNITURE Office Chair, Mesh, Blue (HL-0016-1-BK-BL-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-809-BK-GG)
- FLASH FURNITURE Desk Chair, Foam, Mesh, Metal, Plastic, Plywood, Blue Mesh (BL-X-5M-BLUE-GG)
- FLASH FURNITURE Contemporary Chair, Foam, 18" to 21-1/2" Height, Adjustable Arms, Black (BL-ZP-804-GG)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 18" to 23" Height, Orange Kist (BR-CLR-VDHCH-MB-CR-RG-8613)
- Flash Furniture Office Chairs