Shop All Desk Chairs
Flash Furniture
Drafting Chair, Mesh, 20" to 26" Height, Adjustable Arms, Black
Mfr # WL-5029SYG-AD-GG
Zoro # G3633423
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Office Chair Style Drafting Chair
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Seat Height Range 20" to 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # WL-5029SYG-AD-GG
- Zoro # G3633423
- UPC # 847254056366
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 20" to 26" |
Overall Height | 50" |
Details
Office Chair Style | Drafting Chair |
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Backrest | Adjustable Height Lumbar Support |
Caster Type | Dual Wheel |
Color | Black |
Item | Mesh Draft Chair w/Adj. Arms,400 lb.,Bk |
Material | Mesh, Fabric |
Series | Hercules |
Frame Material | Metal |
Weight Capacity | 400 lb. |
Style | Drafting Chair |
Description
Mesh Draft Chair w/Adj. Arms,400 lb.,Bk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- FLASH FURNITURE Right Handed Tablet Arm Chair, Plastic, Bk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-01-PAD-RTAB-GG)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, Mocha (ZUT310)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (19303)
- FLASH FURNITURE Contemporary Chair, Leather, 18" to 21-1/2" Height, Fixed Arms, Black (GO-724H-BK-LEA-GG)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads (GO-WY-85-8-GG)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Burgundy Mesh (BL-ZP-806-BY-GG)
- FLASH FURNITURE Yellow Mesh Multifunction Chair - Roller Wheels (HL-0001-YEL-RLB-GG)
- FLASH FURNITURE Black High Back Mesh Chair (LF-W-83A-GG)
- FLASH FURNITURE Mesh 32 1/2-, No Arm, Back, Seat, Frame: Black (GO-2100-GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Grey (I 7461)
- Flash Furniture Seating