Shop All Patio Club Chairs & Chaise Lounges
Flash Furniture
Dk Gray Rattan Chair w/All-Weather Lt Gray Cushion
Mfr # DAD-SF2-1-DKGY-GG
Zoro # G6081089
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Plastic, Polyester, Resin
- Back Color Gray
- Overall Width 26.75
- Overall Height 30
- Overall Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DAD-SF2-1-DKGY-GG
- Zoro # G6081089
- UPC # 889142335429
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Width | 26.75 |
Overall Height | 30 |
Overall Length | 27 |
Details
Item | Rattan Outdoor Chair,Dark Gray |
Color | Dark Gray |
Material | Fabric, Foam, Plastic, Polyester, Resin |
Back Color | Gray |
Capacity | 300 |
Description
Rattan Outdoor Chair,Dark Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Welcoming Willie Garden Gnome Greeter Statue (DS185098)
- RUFF DAWG Indestructible Big Dawg Barbell Dog Toy (BIGDAWGXL)
- SUPER PRO 1.5 MPT x 0.75 in. Opening Hydrostream Fitting - Gray (25552-301-000)
- IGLOO Wheelie Cool 38Qt (34482)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-BK-GG)
- FLASH FURNITURE Dark Brown Rattan Patio Chair with Red Frame (SDA-AD642003R-2-GG)
- FLASH FURNITURE White Adjustable Chaise Lounger with Cupholder (LE-HMP-2017-414-WT-GG)
- FLASH FURNITURE Black All-Weather Classic Outdoor Rocking Chair (LE-HMP-2002-110-BK-GG)
- FLASH FURNITURE White All-Weather Outdoor Rocking Chair, 2PK (2-LE-HMP-2002-110-WT-GG)
- FLASH FURNITURE Green Adirondack Side Table and 2 Chair Set (JJ-C14501-2-T14001-GRN-GG)
- KAMP-RITE TENT COT Chair, 20"L x 34"W x 38"H, 12 lb. (CC463)
- Flash Furniture Outdoor Chairs