Shop All Bed Frames
Flash Furniture
DK Brown Full Wooden Platform Bed with Headboard
Mfr # MG-09004FB-F-DKBRN-GG
Zoro # G108670133
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Dark Brown
- Material Medium Density Fiberboard, Rubberwood (Parawood)
- Overall Height 44.5"
- Overall Width 58"
- Overall Length 79.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # MG-09004FB-F-DKBRN-GG
- Zoro # G108670133
- UPC # 196861085567
- Country of Origin Malaysia
- Category Bed Frames
Dimensions
Overall Height | 44.5" |
Overall Width | 58" |
Overall Length | 79.5" |
Details
Color | Dark Brown |
Material | Medium Density Fiberboard, Rubberwood (Parawood) |
Weight Capacity | 500 lbs |
Description
Instantly update the look of your sleep space without breaking your budget when you purchase this wooden platform bed. Clean lines and a minimalist design allow this wood platform bed to blend seamlessly in any decor. The included headboard rounds out the style of this bed and lends an upmarket feel to your bedroom. Comprised of solid wood with an MDF veneer, this platform bed is designed for many years of use and holds up to 500 lbs. static weight. Adjustable floor glides ensure you have a level sleeping surface and protect your hard indoor flooring surfaces. Supportive wood slats are designed to hold any mattress with no box spring required and all tools and hardware are included for quick and easy assembly. Wipe your new bed with a damp cloth to maintain that just out of the box look.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- MASTER CRAFT PRODUCTS Master Products 966RS3G Catalog Rack Starter Set 6in Capacity 8 to 18 x 8-1/4 (966RS3G)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- ALERA Straight Front Desk, 29-1/2" D, 65" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216630ES)
- FLASH FURNITURE LT Brown Full Wooden Platform Bed with Headboard (MG-09004FB-F-OAK-GG)
- FLASH FURNITURE Platform Bed Set, Riverdale, King, Dark Gry (HG-BM-48-GG)
- FLASH FURNITURE Split King Adjustable Bed Base-Wireless Remote (AL-DM0201-SPK-GG)
- FLASH FURNITURE Roxbury Queen Platform Bed Set, Beige (SL-BM-19-GG)
- FLASH FURNITURE Queen Adjustable Bed Base-Wireless Remote (AL-DM0201-Q-GG)
- FLASH FURNITURE Cambridge Headboard, Queen, White Fabric (HG-HB1708-Q-W-GG)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- Flash Furniture Bed Frames