Shop All Counter Height Stools
Flash Furniture
Distressed Yellow Metal Stool, Seat Height Range: 24"
Mfr # ET-3534-24-YL-GG
Zoro # G3616599
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Rubber
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-24-YL-GG
- Zoro # G3616599
- UPC # 889142024262
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | Yellow |
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Material | Rubber |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Finish | Powder-Coated |
Seat Material | Metal |
Description
Distressed Yellow Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Regale Small Majestic Eagle Wall Art (101410079-REGALE)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Brown (I 7255)
- STRONG HOLD 12 Storage Cabinet, 36" W, 78" H, Shelving (36-244-KP)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE Barstool, Slat Back, Silver w/Black Seat (XU-DG-60402-BAR-BLKV-GG)
- FLASH FURNITURE 24 inch LeatherSoft Counter Height Barstools in Light Gray, Set of 2 (2-ET-ER18345-24-LG-GG)
- FLASH FURNITURE Gray Leather/Wood Stool, 24" (2-CH-182020-24-LTGY-GG)
- FLASH FURNITURE 24" High Red Metal Counter Height Stool (CH-61200-24-RED-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-LTGY-F-GG)
- BAXTON STUDIO Katya Mid-Century Modern Walnut Brown Finished Wood 2-Piece Counter Stool Set (183-11640-Zoro)
- Flash Furniture Counter Height Stools