Shop All Counter Height Stools
Flash Furniture
Distressed White Metal Stool
Mfr # ET-3534-24-WH-GG
Zoro # G3616973
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Rubber
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-24-WH-GG
- Zoro # G3616973
- UPC # 889142024255
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | White |
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Material | Rubber |
Frame Material | Metal |
Finish | Powder-Coated |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Description
Distressed White Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Reversible Cam-Rise Hinge, 1-7/8" Offset (11245000080)
- ZORO SELECT Mini Blinds, 72" Lx 24" W, Vinyl/Metal (493P29)
- FLASH FURNITURE Rectangle Wh 30X96 Plastic Fold Table, 30" W, 96" L, 29" H, Granite White (DAD-YCZ-244-GW-GG)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- FLASH FURNITURE 2PK 24" High Black-Gold Metal Counter Height Stool (2-CH-61200-24-BQ-GG)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Hght Stool, NaturalWht and Lght Natural (SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE 2 Pack 24" High Red Metal Counter Height Stool (2-CH-61200-24-RED-GG)
- FLASH FURNITURE Barstool, Slat Back, Slvr w/Mahogany Seat (XU-DG-60402-BAR-MAHW-GG)
- FLASH FURNITURE Nichola Classic Open Back Swivel Counter Pub Stool w/Wood Frame & LeatherSoft Seat, Espresso/Black (ES-NT2-24-ESP-GG)
- FLASH FURNITURE 24" LeatherSoft Counter Height Barstools, Gray, PK2 (2-ET-ER18345-24-GY-GG)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Counter Stool in Light Grey - Set of 2 (2-CS012-LG)
- Flash Furniture Counter Height Stools