Shop All Decorative Rugs
Flash Furniture
Distressed Vintage Medallion Area Rug - 5' x 7' - Blue Multi Polyester
Mfr # RC-EG-202101-01-57-BL-GG
Zoro # G801863283
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue Multi
- Material Polyester
- Overall Length 61
- Weight 19
- Overall Height 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # RC-EG-202101-01-57-BL-GG
- Zoro # G801863283
- UPC # 889142997733
- Country of Origin India
- Category Decorative Rugs
Dimensions
Overall Length | 61 |
Overall Height | 0.5 |
Overall Width | 84 |
Details
Color | Blue Multi |
Material | Polyester |
Weight | 19 |
Description
Place this 5' x 7' vintage area rug anywhere in your living space to make a quick and dramatic change. This multi-color area rug on a blue background is a cost effective way to effortlessly transform the look and feel of a room as well as providing other benefits. If your flooring has flaws that you don't want visitors to notice or tends to get cold when the temperature drops, a traditional style area rug will lend classic style while hiding an eyesore as well as keeping your feet warm. Long lasting comfort paired with a budget friendly price point make this area rug ideal for busy families. Made from lightweight but highly durable micro polyester, this rug is fade and stretch resistant to retain it's great looks and polyester is super soft to feel plush on your feet. Highly affordable and free of allergens, this microfiber area rug will help both you and your wallet breathe easier. Nobody has time for high-maintenance items so stain resistance and ease of cleaning make this beautiful area rug a must have. Dirt is quickly vacuumed away while water-based spills can be blotted with a dry cloth. Ideal for your living room, home office or bedroom, this thick area rug will be an asset to any decor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bedding/Bath Kit, Emergency Shelter, Dorms (X90001)
- HON Build Adjustable Post Legs, 22" to 34" High, 4/Pack (HEB4LEG.T1)
- HASTINGS HOME Hastings Home Lap Desk, Portable with Cup Holder, LED Gooseneck Light, and Soft Fleece Bottom (567097CWD)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- FLASH FURNITURE Brown 6' x 9' Southwestern Arrow Motif Area Rug (KP-RGB9072-69-BN-GG)
- FLASH FURNITURE 2x7 Rustic Turquoise Area Rug (ACD-RGC318-27-TQ-GG)
- FLASH FURNITURE Blue 2 x 7 Southwestern Style Patterned Area Rug (OKR-RG1113-27-BL-GG)
- FLASH FURNITURE Orange 5x7 Abstract Area Rug (ACD-RGTRZ863-57-OR-GG)
- FLASH FURNITURE 2' x 7' Nature Inspired Indoor Area Rug in Brown (ACD-RGPQ1F-27-BN-GG)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- SAFAVIEH Easy Care Runner Rugs, Ivory and Red - 2 ft.-6 in. x 8 ft. (EZC755A-28)
- Flash Furniture Decorative Rugs