Shop All Bar Height Stools
Flash Furniture
Distressed Orange Metal Stool, Material: metal
Mfr # ET-3534-30-OR-GG
Zoro # G3616912
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-OR-GG
- Zoro # G3616912
- UPC # 889142024323
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Finish | Powder-Coated |
Material | metal |
Color | Orange |
Description
Distressed Orange Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Right Handed Tablet Arm Chair, Plastic, Bk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-01-PAD-RTAB-GG)
- HON 36" W 3 Drawer File Cabinet, Black, A4/Legal/Letter (H683.L.P)
- DARE2DECOR 3.5’ Birdsnest Plant (DA409434)
- SAFCO Literature Organizer, 36 Compartments, Blk (9221BLR)
- FLASH FURNITURE Green Vinyl Seat Barstool with Walnut Wood Back (XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE 4 Pack 18 Inch Royal Blue Metal Stool (ET-BT3503-18-BL-GG)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Cherry Seat (XU-DG-60116-GRD-BAR-CHYW-GG)
- FLASH FURNITURE 27 Inch Black Plastic and LeatherSoft Barstools, PK 2 (CH-210925-7-BK-GG)
- FLASH FURNITURE Charcoal Fabric/Wood Stool, 30" (2-CH-182020-T-30-BK-F-GG)
- MANHATTAN COMFORT Cosmopolitan Barstool in Cream and Black (Set of 3) (3-BS015-CR)
- Flash Furniture Bar Height Stools