Shop All Counter Height Stools
Flash Furniture
Distressed Green Metal Stool, Seat Height Range: 24"
Mfr # ET-3534-24-GN-GG
Zoro # G3616827
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Rubber
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-24-GN-GG
- Zoro # G3616827
- UPC # 889142024217
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | Green |
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Material | Rubber |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Finish | Powder-Coated |
Description
Distressed Green Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE White Plastic Folding Chair (DAD-YCD-70-WH-GG)
- FLASH FURNITURE Adjustable Table, 45.25" X 28.25" X 47.75", Laminate Top, Red (NAN-JN-2433-GG)
- DESIGNS OF DISTINCTION Nouveau Square Bun Foot - White Oak (01700457WK1)
- BOSS Guest Chair, 24-1/2"L34-1/2"H, Fixed, B9521Series (B9521-GY)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 26 Counter Hght Stool, NaturalWht and Lght Natural (SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE Revna Ghost Counter Stool with Oval Back in Revna Transparent Crystal (OW-GHOSTBACK-24-GG)
- FLASH FURNITURE Gray Leather/Wood Stool, 24" (2-CH-182020-24-LTGY-GG)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE 24" Black Backless Metal Stool (CH-31320-24-BK-WD-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24" (2-CH-182020-24-DKGY-F-GG)
- FLASH FURNITURE Gray Wash Walnut Solid Wood Counter Stools, 2PK (ES-STBN1-24-GY-2-GG)
- Flash Furniture Counter Height Stools