Shop All Bar Height Stools
Flash Furniture
Distressed Green Metal Stool
Mfr # ET-3534-30-GN-GG
Zoro # G3616842
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-GN-GG
- Zoro # G3616842
- UPC # 889142024309
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Material | Rubber |
Finish | Powder-Coated |
Color | Green |
Description
Distressed Green Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Dividers, For 30 Drawer, Blk, PK30 (30AD)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 24", Masonite Board Gray (6224)
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- DESIGN TOSCANO Majestic Elephant Sculptural Pedestal (KY5015)
- FLASH FURNITURE 30" Black LeatherSoft Wood Framed Barstools, PK 2 (CH-192162X000PU-30-BK-GG)
- FLASH FURNITURE Lila Indoor-Outdoor PE Rattan Restaurant Barstool with Black Steel Frame and Footrest in Gray (SDA-AD632032R-GY-GG)
- FLASH FURNITURE Green Vinyl Seat Barstool with Natural Wood Back (XU-DG6V6GNV-NAT-GG)
- FLASH FURNITURE Kai Commercial Grade 30" High Backless Purple Indoor-Outdoor Barstool (ET-BT3503-30-PUR-GG)
- FLASH FURNITURE Lila Set of 4 Commercial Grade Black Rattan Indoor-Outdoor Restaurant Barstool, 4PK (4-SDA-AD632032R-BK-GG)
- FLASH FURNITURE 30" High Metal Indoor Stackable Bar Stool, Silver, PK4 (4-ET-31320-30-SV-R-GG)
- INTERNATIONAL CONCEPTS X-back BarHeight Stool, 30" Seat Height, Hickory/Stone (S41-6133)
- Flash Furniture Bar Height Stools