Shop All Bar Height Stools
Flash Furniture
Distressed Copper Metal Stool
Mfr # ET-3534-30-COP-GG
Zoro # G3616431
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 30"
- Weight Capacity 500 lb.
- Frame Material Metal
- Backrest Curved Back with Vertical Slat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-30-COP-GG
- Zoro # G3616431
- UPC # 889142024286
- Country of Origin China
- Category Bar Height Stools
Dimensions
Seat Height Range | 30" |
Details
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Seat Material | Metal |
Color | Copper |
Finish | Distressed Copper Powder Coated |
Material | Rubber |
Description
Distressed Copper Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Chair, Navy w/ Black Frame, 14"H (RUT-14-NVY-BLACK-GG)
- FLASH FURNITURE HERCULES Series Double Braced Beige Metal Folding Chair (4-BD-F002-BGE-GG)
- FLASH FURNITURE Slat Stool, Blk/Natural, Blk Vinyl Seat (XU-DG-6H3B-SLAT-BAR-BLKV-GG)
- GARLAND Open Top Pilot Assembly Kit (CK4515518)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- FLASH FURNITURE 4PK 30"H No Back Silver Metal Barstool Square Seat (4-CH-31320-30-SIL-GG)
- FLASH FURNITURE Backless Stool, Cappuccino, 29", Caster Type: Glides (TA-68829-CA-GG)
- FLASH FURNITURE Green Vinyl Barstool with Walnut Wood Back, 2PK (2-XU-DG6V6GNV-WAL-GG)
- FLASH FURNITURE 30" LeatherSoft Bar Height Barstools, Gray, PK2 (2-ET-ER18345-30-GY-GG)
- FLASH FURNITURE Restaurant Stool, Grid Back, Cherry Seat (XU-DG-60116-GRD-BAR-CHYW-GG)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Bar Stool, PK2 (157-9650)
- Flash Furniture Bar Height Stools