Shop All Counter Height Stools
Flash Furniture
Distressed Black Metal Stool
Mfr # ET-3534-24-BK-GG
Zoro # G3616538
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Type Rubber Glides
- Seat Height Range 24"
- Weight Capacity 500 lb.
- Material Rubber
- Frame Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # ET-3534-24-BK-GG
- Zoro # G3616538
- UPC # 889142024187
- Country of Origin China
- Category Counter Height Stools
Dimensions
Seat Height Range | 24" |
Details
Color | Black |
Caster Type | Rubber Glides |
Weight Capacity | 500 lb. |
Material | Rubber |
Frame Material | Metal |
Backrest | Curved Back with Vertical Slat |
Finish | Powder-Coated |
Seat Material | Metal |
Description
Distressed Black Metal Stool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- BAXTON STUDIO Riordan Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11362-Zoro)
- MANITOWOC Fan Cycling Control (000013508)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-084-01)
- FLASH FURNITURE Distressed Gn-Blue Metal Stool (ET-3534-24-DB-GG)
- FLASH FURNITURE Metal Counter Stool, 24", White, Weight Capacity: 500 lb. (CH-31320-24GB-WH-WD-GG)
- FLASH FURNITURE Gray Fabric/Wood Stool, 24 (CH-182020-T-24-DKGY-F-GG)
- FLASH FURNITURE 2 Pack 24" High White Metal Counter Height Stool (2-CH-61200-24-WH-GG)
- FLASH FURNITURE Metal Counter Stool, 24", Copper (ET-3534-24-POC-WD-GG)
- FLASH FURNITURE Bordeaux Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, NavyWhite and Bamboo (SDA-AD642001-CS-NVYWH-NAT-GG)
- 123 CREATIONS 123 Creations C695WFS Butterfly-Yellow Fabric Upholstered Stool (C695WFS)
- Flash Furniture Counter Height Stools