Shop All Dining Room Chairs
Flash Furniture
Dining Chair, School House Back, Mah Wood
Mfr # XU-DG-W0006-MAH-GG
Zoro # G3644739
original price:
$154.11
18% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Beechwood; Back, Seat: Wood
- Overall Height 35"
- Overall Depth 21-1/2"
- Frame Material Wood
- Backrest School House Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # XU-DG-W0006-MAH-GG
- Zoro # G3644739
- UPC # 812581019766
- Country of Origin China
- Category Dining Room Chairs
Dimensions
Overall Height | 35" |
Overall Depth | 21-1/2" |
Width | 18-1/2" |
Details
Item | Restaurant Chair |
Material | Beechwood; Back, Seat: Wood |
Color | Mahogany |
Frame Material | Wood |
Backrest | School House Back |
Series | Hercules |
Weight Capacity | 800 lb. |
Description
Dining Chair,School House Back,Mah Wood
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", Black (KN609C/5V1H)
- HIRSH 15" W 3 Drawer Desk Pedestal, Charcoal (19322)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- HON Chair, Exec, Leather, Bk (2091SR11T)
- FLASH FURNITURE Dining Chair, Hercules, Walnut Wood (XU-DG-W0006-WAL-GG)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- FLASH FURNITURE 18" Dark Gray LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-GY-BK-GG)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK4 (4-XU-DG-W0236-GG)
- FLASH FURNITURE Tufted Black Dining Chair (LE-B-B-T-MON-GG)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- Flash Furniture Dining Room Chairs