Shop All Desk Chairs
Flash Furniture
Desk Chair, Mesh, White Mesh/White Frame
Mfr # BL-X-5M-WH-WH-GG
Zoro # G7729694
original price:
$230.36
23% off
new price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Mesh
- Color White Mesh/White Frame
- Style Mid Back Desk Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-X-5M-WH-WH-GG
- Zoro # G7729694
- UPC # 889142669739
- Country of Origin China
- Category Desk Chairs
Details
Office Chair Style | Desk Chair |
Seat Material | Mesh |
Color | White Mesh/White Frame |
Item | White Mesh Mid-Back Desk Chair |
Style | Mid Back Desk Chair |
Description
White Mesh Mid-Back Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSAKI Osaki OS-4000T Zero Gravity Massage Chair, Cream (Osaki 4000T)
- DESIGN TOSCANO Egyptian Cobra Goddess Sandtimer Hourglass (WU75833)
- SANDUSKY LEE Bookcase (BA40361272-02)
- FC YOUNG F C Young 16 in. D Glitter Ball Ornament Wreath (W16-SBA)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- FLASH FURNITURE Black High Back Mesh Chair (BL-LB-8817-GG)
- FLASH FURNITURE Executive Chair, Leather, 21" to 23-1/4" Height, Fixed Arms, Black (BT-90269H-BK-GG)
- FLASH FURNITURE Gray LeatherSoft Office Chair with Chrome Arms (GO-21111B-GY-CHR-GG)
- FLASH FURNITURE Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads (GO-WY-85-8-GG)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 22-1/2" Height, Fixed Arms, Black (GO-7194B-BK-GG)
- ALERA Mesh, Flared 7-Bar, Black (ALEEL4914)
- Flash Furniture Desk Chairs