Shop All Task Chairs
Flash Furniture
Desk Chair, Mesh, Green Mesh
Mfr # BL-X-5M-GRN-GG
Zoro # G8624924
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Seat Material Mesh
- Color Green Mesh
- Material Foam, Mesh, Metal, Plastic, Plywood
- Height 41.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BL-X-5M-GRN-GG
- Zoro # G8624924
- UPC # 889142669807
- Country of Origin China
- Category Task Chairs
Dimensions
Height | 41.25 |
Width | 24.5 |
Length | 25.5 |
Details
Office Chair Style | Desk Chair |
Seat Material | Mesh |
Color | Green Mesh |
Item | Green Mesh Mid-Back Desk Chair |
Material | Foam, Mesh, Metal, Plastic, Plywood |
Capacity | 250 |
Finish | Black Nylon |
Style | Mid Back Task Chair |
Description
Green Mesh Mid-Back Desk Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Mobile TV Workstation 17-32", DMCS1732S (DMCS1732S)
- MARTEX Wash Towel, Cotton/Polyester, 1 lb., PK12 (7135395)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, White, Vinyl (493N56)
- HOLLAND BAR STOOL CO 30" 214 Black Table, 30" x 30" Square Top (214-1630BW30SQ)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- FLASH FURNITURE Mesh Task Chair, 15-1/2" to 19-1/2", Fixed Arms, Purple (WA-3074-PUR-A-GG)
- FLASH FURNITURE Leather Task Chair, 17-1/2" to 21-1/2", Black (GO-1004-BK-LEA-GG)
- FLASH FURNITURE Leather Contemporary Chair, 19-1/2" to 23-1/2", Fixed Arms, Black (GO-931H-MID-BK-GG)
- FLASH FURNITURE Metal Contemporary Chair, 18" to 22", Fixed Arms, Black (GO-937M-BK-LEA-GG)
- FLASH FURNITURE Leather Contemporary Chair, 18-1/4" to 22-1/4", Adjustable Arms (GO-1574-BK-A-GG)
- FLASH FURNITURE Contemporary Chair, 20-1/4" to 25-3/4", White (LF-214-WHITE-GG)
- Flash Furniture Task Chairs