Shop All Desk Chairs
Flash Furniture
Desk Chair, Fabric, 21 1/2- Height, Adjustable Arms with Inward/Outward Pivot Pads
Mfr # GO-WY-85-8-GG
Zoro # G5508960
original price:
$377.30
5% off
new price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Desk Chair
- Arm Style Adjustable Arms with Inward/Outward Pivot Pads
- Seat Color Black
- Seat Material Fabric
- Seat Height Range 21 1/2-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # GO-WY-85-8-GG
- Zoro # G5508960
- UPC # 889142011163
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 21 1/2- |
Seat Width | 21" |
Overall Height | 41-3/4" |
Overall Width | 27 in |
Overall Depth | 25" |
Back Height | 21-1/2" |
Seat Height Min. | 18 1/2 in |
Back Width | 19 3/4 in |
Seat Depth | 19 3/4 in |
Seat Height Max. | 21 1/2 in |
Height | 39" |
Width | 27" |
Maximum Overall Height | 41 3/4 in |
Minimum Seat Height | 18 1/2 in |
Maximum Seat Height | 21 1/2 in |
Notional Size | Big and Tall |
Minimum Overall Height | 39 in |
Maximum Arm Height | 10 1/2 in |
Minimum Arm Height | 7 1/2 in |
Seat-Depth | 19-3/4" |
Description
Office Chair, Adjustable Arms Yes, Overall Width 27 in, Overall Depth 25 in, Maximum Seat Height 21 1/2 in, Maximum Overall Height 41 3/4 in, Seat Color Black, Frame Color Gray, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 19 3/4 in, Seat Width 21 in, Seat Material Fabric, Back Material Mesh, Frame Material Metal, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Freely Locking Tilt, Series Hercules, Style Classification Not Applicable, Minimum Seat Height 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONNET Sonnet T-4697 3.5 in. Atomic Number LCD Clock (T-4697)
- BAXTON STUDIO Light BeigeAccent Chair, CottonSeat (112-6024)
- MONARCH SPECIALTIES Bar Stool, Swivel, Bar Height, Adjustable, Metal, Pu Leather Look, Black, Contemporary, Modern (I 2381)
- NEXT INNOVATIONS Pheasant Metal Wall Art (101210043)
- FLASH FURNITURE Office Chair, Mesh, Red (HL-0016-1-BK-RED-GG)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-LB-8816D-GG)
- FLASH FURNITURE Black Mesh Multifunction Chair - Roller Wheels (HL-0001-RLB-GG)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GR-GG)
- FLASH FURNITURE Desk Chair, 16-1/4" to 18-1/2" Height, Grey (YU-YCX-046-09010-GG)
- FLASH FURNITURE Black Mid-Back Mesh Office Chair with Flip-Up Arms (BL-8801X-BK-GG)
- ALERA Task Chair, Mesh, 18-3/4" to 22-3/8" Height, Padded Arms, Black (ALEEL42BME10B)
- Flash Furniture Office Chairs