Flash Furniture

Delia Indoor/Outdoor Folding Acacia Wood Chair, Low Profile Lounge for Patio, Porch, Garden, Brown


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Width 21.25"
  • Overall Length 28.75"
  • Color Brown
  • Capacity 300 lb
  • Material Acacia Wood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 21.25"
Overall Length 28.75"

Details

Color Brown
Capacity 300 lb
Material Acacia Wood

Description

Bask in rustic relaxation with this indoor/outdoor acacia wood folding chair. Built for versatile use both indoors and outdoors, this chair is also commercial grade, meaning it is perfect for your patio, porch, garden, backyard, living room, or sun room around the house, as well as any restaurant, bistro, bar, restaurant, or lounge. Built from solid acacia wood, this chair features an airy design for wind flow to keep you cool, as well as a low profile that makes it easy to get in and out and an ergonomic high backrest for maximum comfort and support. The wood construction is sturdy and durable, holding up to 300 lbs. static weight and weather-resistant for confident use outside. It also folds for easy storage and transport and features fixed plastic floor glides to prevent damage to hard floors. No assembly is required, and the chair can be wiped clean with a damp cloth. For best maintaining color, it is recommended to apply teak oil every two-to-three weeks. Whether you are seeking a comfortable addition to your home or want to give your guests a welcoming atmosphere, this indoor/outdoor acacia wood folding chair is the perfect addition to your space.


  • •Commercial Grade Indoor/Outdoor Weather-Resistant Acacia Wood Folding Chair
  • •Brown
  • •Airy Design Allows for Wind Flow to Keep You Cool
  • •Low Profile Lounge Structure Makes it Easy to Get In and Out
  • •High, Ergonomic Backrest Angled to Offer Maximum Support and Comfort
  • •Sturdy and Durable, Holding up to 300 lbs. Static Weight
  • •Folds for Easy Storage and Transport
  • •Fixed Plastic Floor Glides to Protect Hard Floor Surfaces
  • •No Assembly Required
  • •Wipes Clean With a Damp Cloth; Apply Teak Oil Every 2-3 Weeks to Best Maintain Color

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.