Delia Indoor/Outdoor Folding Acacia Wood Chair, Low Profile Lounge for Patio, Porch, Garden, Black
Mfr # LTS-0441-BK-GG
Zoro # G111664860
Key Features
- Material Acacia Wood
- Overall Length 28.75"
- Color Black
- Overall Width 21.25"
- Capacity 300 lb
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # LTS-0441-BK-GG
- Zoro # G111664860
- UPC # 196861152627
- Country of Origin Viet Nam
- Category Patio Club Chairs & Chaise Lounges
Dimensions
Overall Length | 28.75" |
Overall Width | 21.25" |
Details
Material | Acacia Wood |
Color | Black |
Capacity | 300 lb |
Description
Bask in rustic relaxation with this indoor/outdoor acacia wood folding chair. Built for versatile use both indoors and outdoors, this chair is also commercial grade, meaning it is perfect for your patio, porch, garden, backyard, living room, or sun room around the house, as well as any restaurant, bistro, bar, restaurant, or lounge. Built from solid acacia wood, this chair features an airy design for wind flow to keep you cool, as well as a low profile that makes it easy to get in and out and an ergonomic high backrest for maximum comfort and support. The wood construction is sturdy and durable, holding up to 300 lbs. static weight and weather-resistant for confident use outside. It also folds for easy storage and transport and features fixed plastic floor glides to prevent damage to hard floors. No assembly is required, and the chair can be wiped clean with a damp cloth. For best maintaining color, it is recommended to apply teak oil every two-to-three weeks. Whether you are seeking a comfortable addition to your home or want to give your guests a welcoming atmosphere, this indoor/outdoor acacia wood folding chair is the perfect addition to your space.
- •Commercial Grade Indoor/Outdoor Weather-Resistant Acacia Wood Folding Chair
- •Black
- •Airy Design Allows for Wind Flow to Keep You Cool
- •Low Profile Lounge Structure Makes it Easy to Get In and Out
- •High, Ergonomic Backrest Angled to Offer Maximum Support and Comfort
- •Sturdy and Durable, Holding up to 300 lbs. Static Weight
- •Folds for Easy Storage and Transport
- •Fixed Plastic Floor Glides to Protect Hard Floor Surfaces
- •No Assembly Required
- •Wipes Clean With a Damp Cloth; Apply Teak Oil Every 2-3 Weeks to Best Maintain Color
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Scag 48038 Deck Roller 210-025 (210-025)
- OREGON .404" Harvester Guide Bar, RN 75cm (752RHFL114)
- STENS Control Cable For Ayp Husqvarna Oem : 532181699 290-727 (290-727)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting (FGM018)
- FLASH FURNITURE Sky Blue Steel Patio Arm Chair with Square Back (CO-2-SKY-GG)
- FLASH FURNITURE Gray Poly Resin Adirondack 4 Pk (4-JJ-C14501-LTG-GG)
- FLASH FURNITURE Winston All-Weather Poly Resin Rocking Chair in Mahogany (JJ-C14703-MHG-GG)
- FLASH FURNITURE Red Adirondack Rocking Chair with Cupholder (LE-HMP-1045-31-RD-GG)
- FLASH FURNITURE Slate Gray Poly Resin Adirondack Chair, PK 4 (4-JJ-C14501-SLT-GG)
- FLASH FURNITURE Black Folding Sling Patio Chairs with Armrests, 2PK (2-GM-SC098-BK-GG)
- LEISUREMOD Wicker 2 Person Double Folding Hanging Egg Swing Chair with Charcoal Cushions (ESCF52CH)
- Flash Furniture Patio Furniture