Dean Club Style Commercial Barrel Accent Armchair Metal Base, Brown LeatherSoft Upholstery
Mfr # BS-AC22-064-BRNPU-GG
Zoro # G010784225
Key Features
- Weight Capacity 400 lbs
- Overall Width 28.5 in
- Overall Length 27.25 in
- Material Foam, Polyurethane, Steel
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # BS-AC22-064-BRNPU-GG
- Zoro # G010784225
- UPC # 196861111877
- Country of Origin China
- Category Accent Chairs
Dimensions
Overall Width | 28.5 in |
Overall Length | 27.25 in |
Details
Weight Capacity | 400 lbs |
Color | Brown LeatherSoft |
Material | Foam, Polyurethane, Steel |
Description
Elevate your business or living space with our Club Style Swivel Upholstered Barrel Armchair. Conveniently designed with a woodgrain vinyl wrapped 360-degree swivel base, it lets you shift around and chat with everyone in the room, making it perfect for parties, family get-togethers, or conference rooms. Our armchair doesn't just excel in functionality though, with an elegant LeatherSoft upholstered finish, it also upgrades your interiors. Offering cozy comfort with a mid-back design and high-density foam cushioned seat, this chair provides hours of relaxation. The traditional barrel design, cloaked in soft but durable LeatherSoft upholstery, makes it a retreat for those looking to enjoy a drink in the hotel bar or unwind after a long day. The sturdy steel base holds up to 400 lbs. static weight and ensures durability that holds up in hospitality environments and busy households. Make this chair, that requires no assembly and cleans with water and a neutral detergent, a part of your environment for a refreshing, inviting atmosphere.
- •Commercial Grade Barrel Accent Chair
- •Brown
- •Long-Lasting LeatherSoft Upholstery
- •High Density Foam Seat Cushion
- •Sloped Armrests
- •Brushed Metallic Vinyl Wrapped 360° Swivel Powder Coated Steel Base
- •Supports up to 400 LBS. Static Weight
- •Wipe Clean with Water and a Neutral Detergent
- •No Assembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- PROMOUNTS Mobile TV Cart with Swivel Mount for TVs 37 in. - 72 in. Up to 88 lbs, Silver (AFCS6401)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Curtain Panel (02585-70-096-01)
- FLASH FURNITURE Light Gray Fabric Parsons Chair with Mahogany Legs (QY-A37-9061-LGY-GG)
- FLASH FURNITURE Gray Faux Sherpa Accent Chair with Wood Legs (DL-10-GY-GG)
- FLASH FURNITURE Gwen 38 Oversize Portable Faux Fur Folding Saucer Moon Chair, Ivory Sherpa/Soft Gold Frame (FV-FMC-025-IV-SGD-GG)
- FLASH FURNITURE Dark Gray Faux Leather Wingback Accent Chair (QY-B235-DGY-GG)
- FLASH FURNITURE Taupe Faux Linen Upholstered Tufted Chair (IS-22271C-TAUPE-GG)
- FLASH FURNITURE Dean Club Style Commercial Barrel Accent Armchair Metal Base, Gray LeatherSoft Upholstery (BS-AC22-064-GRYPU-GG)
- BAXTON STUDIO Sorrento Grey Upholstered Wooden Lounge Chair (122-6766)
- Flash Furniture Accent Chairs