No Product Image Available
Flash Furniture

Davis 72in. x 24in. HD Nesting Table w/Y-Legs, Modesty Panel, 1in. Thick White Tabletop, Gray Frame


product price: $354.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Utility and convenience combine with this heavy-duty flip training table that seats up to three adults. Graded for commercial use and featuring ample work space, this is a seamless addition to your offices, classrooms, libraries, computer labs, or home schooling spaces. And with cable management holes on the tabletop, it is easy to keep laptops, monitors, phones, and other work/school necessities plugged in and charged while eliminating clutter and disorganization on the desk. This table also features a privacy panel on the front under the tabletop. Moving your training table to the perfect spot in your space is hassle-free thanks to four rolling casters that sturdily lock in place. At the end of the day, enjoy an innovative nesting design that allows you to easily flip and fold the top for easy storage and exceptional space saving. For safety, the tabletop locks in place in the flipped-up position, but please make sure to carefully manage the top at all times when lowering or raising. This training table is built to last thanks to a sturdy steel frame that is engineered to hold up to 300 lbs. static weight. Assembly is quick and easy with included instructions and can be done in just 30 minutes. Maintenance is also quick and easy by cleaning this table with a dry cloth. Make the most of your space with this durable, spacious, and conveniently designed flip training table.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.