Shop All Accent Furniture and Storage
Flash Furniture
Dark Walnut 4 Door Soft Close Storage Cabinet
Mfr # EM-0372-WAL-GG
Zoro # G405668383
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.75
- Overall Height 29.75
- Weight Capacity 200
- Overall Width 59.25
- Material Particleboard, Plastic, Rubberwood (Parawood)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Flash Furniture
- MFR # EM-0372-WAL-GG
- Zoro # G405668383
- UPC # 840196352442
- Country of Origin Malaysia
- Category Accent Furniture and Storage
Dimensions
Overall Length | 15.75 |
Overall Height | 29.75 |
Overall Width | 59.25 |
Details
Weight Capacity | 200 |
Material | Particleboard, Plastic, Rubberwood (Parawood) |
Color | Dark Walnut |
Description
Decorating and furnishing your home is a reflection of who you are and what you love. The on-trend style of this multifunctional 4 door buffet cabinet is just as unique as you are. Whether placed in your kitchen or dining room as a traditional buffet or your living room for additional storage or as a TV stand, this piece will blend seamlessly with its mid century modern appeal.
Never worry about your keepsakes and treasures with the strong durable engineered wood frame with soft close doors. Capable of holding up to 200 lbs. static weight, this storage cabinet is ideal in any space. Adjustable inner shelves hold up to 25 lbs. static weight and provide extra space for unwanted clutter, linens, or remote controls. Plastic floor glides prevent damage to hard indoor flooring surfaces, assembly takes less than an hour, and cleanup is quick and easy with a dry cloth.
Never worry about your keepsakes and treasures with the strong durable engineered wood frame with soft close doors. Capable of holding up to 200 lbs. static weight, this storage cabinet is ideal in any space. Adjustable inner shelves hold up to 25 lbs. static weight and provide extra space for unwanted clutter, linens, or remote controls. Plastic floor glides prevent damage to hard indoor flooring surfaces, assembly takes less than an hour, and cleanup is quick and easy with a dry cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Born To Golf Circle Corrugated Plastic Sign (C-12-CIR-Born to Golf)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal (I 2081)
- BLUE RIDGE ERGONOMICS Medium Bench Chair, Vinyl, 22" to 29" Height, Adjustable Arms, Black (BR-VMBCH-MB-CR-T0-A1-CF-CC-8540)
- FLASH FURNITURE Daly Wall Mounted 34in Brown Solid Pine Wood Storage Rack with 7 Hooks (HGWA-SCR-7-BRN-GG)
- FLASH FURNITURE Paisley 31.5in. Wide Hall Tree w/Bench, 3 Single Storage Hooks, and 4 Lower Storage Cubbies (NAN-FY-HY-HT06-BLKWNT-GG)
- FLASH FURNITURE Rustic Brown Coffee Mug Rack with Storage Shelf (HFKHD-GDI-CRE8-922315-GG)
- FLASH FURNITURE Daly Wall Mounted 24in Black Wash Solid Pine Wood Storage Rack with 5 Hooks (HGWA-SCR-5-BLKWSH-GG)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- FLASH FURNITURE Fraser 40 in. W Hall Tree, Double Door Storage Bench, Coat Rack, 4 Double Hooks, 2 Upper Storage, Gray (NAN-FY-HY-HT04-GRY-GG)
- DESIGN TOSCANO Coat of Arms Gothic Revival Armoire (AF4546)
- Flash Furniture Accent Furniture and Storage