Shop All Patio Sofas & Loveseats
Flash Furniture
Dark Gray Rattan Sofa with All-Weather Cushions
Mfr # DAD-SF2-3-DKGY-GG
Zoro # G6081028
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric, Foam, Plastic, Polyester, Resin
- Overall Width 67.5
- Capacity 900
- Overall Height 30
- Overall Length 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Flash Furniture
- MFR # DAD-SF2-3-DKGY-GG
- Zoro # G6081028
- UPC # 889142335443
- Country of Origin China
- Category Patio Sofas & Loveseats
Dimensions
Overall Width | 67.5 |
Overall Height | 30 |
Overall Length | 27 |
Details
Item | Rattan Outdoor Sofa,Dark Gray |
Color | Dark Gray |
Material | Fabric, Foam, Plastic, Polyester, Resin |
Capacity | 900 |
Description
Rattan Outdoor Sofa,Dark Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Lockable Outdoor Storage Container, 42Lx29Wx30H, 11 Cu. Ft., Gray (B2277461)
- AIC REPLACEMENT PARTS Tine, Double (A-700709760-AI)
- FLOWZONE Wand, SS, For Use With TYPHOON 2V (FZRAAS)
- CHAPIN Cover Assembly 3P Oh Black (3-7284-1)
- FLASH FURNITURE Light Gray Rattan Sofa with All-Weather Cushions (DAD-SF2-3-GG)
- FLASH FURNITURE Black Sectional with Storage & Charcoal Cushions (GM-201108-SEC-CH-GG)
- FLASH FURNITURE Seneca Brown Faux Rattan Sofa with All-Weather Navy Cushions (DAD-SF1-3-BNNV-GG)
- FLASH FURNITURE Chocolate Rattan Sofa w/All-Weather Beige Cushions (DAD-SF1-3-GG)
- FLASH FURNITURE Black Sectional with Storage & Beige Cushions (GM-201108-SEC-GY-GG)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- BANER GARDEN 200 lbs Outdoor Single Seater Rattan Pool Patio Garden Sofa w/Cushions-Mixed Gray Dark Grey (A103)
- Flash Furniture Outdoor Chairs